Shop All Taper Length Drill Bits
Drill America
1-1/16" HSS Taper Length Drill Bit
Mfr # DWDTL1-1/16
Zoro # G1923734
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 11-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTL1-1/16
- Zoro # G1923734
- UPC # 887861057554
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 1-1/16" |
Overall Length | 11-1/4" |
Flute Length | 6-5/8" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Rotary Drum Sander W/1/8 shank (78401)
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Chrome Finish (80290)
- KO-KEN Socket 19mm Flare Nut 80mm 3/8 Sq. Drive (3300FN-19)
- KNIPEX Cable Stripping Knife Hook, 7 1/8 in L (98 55)
- DRILL AMERICA #30 HSS Taper Length Drill Bit (DWDTL30)
- DRILL AMERICA 3/4" HSS Taper Length Drill Bit (DWDTL3/4)
- DRILL AMERICA 1" Cobalt Steel Taper Length Drill Bit (DWDTLCO1INCH)
- DRILL AMERICA 7/8" HSS Taper Length Drill Bit (DWDTL7/8)
- DRILL AMERICA 31/32" HSS Taper Length Drill Bit (DWDTL31/32)
- DRILL AMERICA 1-3/8" HSS Taper Length Drill Bit (DWDTL1-3/8)
- OSG Screw Machine Drill, Taper, 17.50mm (HP258-6890)
- Drill America Drill Bits