Shop All Pneumatic Modular FRL Accessories
Domnick Hunter
Tie Rod Kit, For Use On Oil-X Filters
Mfr # TRK4-2
Zoro # G2151967
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Model Number 035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045
- Type General Purpose
- Function Oil Indicator
- For Use on Filter 035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045
- Fits Oil-X Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domnick Hunter
- MFR # TRK4-2
- Zoro # G2151967
- Country of Origin United Kingdom
- Category Pneumatic Modular FRL Accessories
Details
Item | Tie Rod Kit |
For Use with Model Number | 035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045 |
Type | General Purpose |
Function | Oil Indicator |
For Use on Filter | 035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045 |
Fits | Oil-X Filters |
Application | To Install or Wall Mount Individual Air Filters and Air Lubricators |
For Use with Stock Number | 035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045 |
For Use On | Oil-X Filters |
Material | Steel |
Series | TRK1 |
Includes | Fixing Clamps, Incident Monitors, Mounting Bracket Kits, Replacement Drains and O Ring Kits, Tie Rod Kits |
For Use With Model Number | 035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045 |
Compatible with Series | OIL-X |
Number of Stations | 2, 3 |
Compatible with Brand | Parker |
Description
Tie Rod Kit, Series TRK1, Compatible with Brand Parker, Compatible with Series OIL-X, Includes Fixing Clamps, Incident Monitors, Mounting Bracket Kits, Replacement Drains and O Ring Kits, Tie Rod Kits, Material Steel, Number of Stations 2, 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 20637 (04Z-04L)
- BESTORQ 48285 SCAG POWER EQUIPMENT, INC. Mower Attachments: SWMU-52A Belt for Blade - Right, 5LK560 (5LK560)
- SKF SKF-6302RS, Single Row Ball Brgs, 6302RS (6302RS)
- BANDO Timing Belt, HT, Neoprene, 350-5M-9 (350-5M-9)
- DOMNICK HUNTER Wall Mount Set, For Use On Oil-X Filters (MBK1-1)
- DOMNICK HUNTER DP Gauge, For Use On Oil-X Filters (ZD90GL)
- SPEEDAIRE Filter Element (4ZK56)
- WILKERSON Muffler, 1/2 In NPT (XMC-04-000)
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 80 cfm, 300 psi (4ZM15)
- ARROW PNEUMATICS 0.9 Micron Oil-Removing Element (EK45)
- SMC FRL, 3/8" NPT Ports (AC30-N03-Z-A)
- Domnick Hunter Pneumatic Modular FRL Accessories