Shop All Pneumatic Modular FRL Accessories
Domnick Hunter
DP Indicator, For Use On Oil-X Filters
Mfr # DPIK
Zoro # G2148729
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 010, 011, 012, 013, 014, 015, 016, 017, 018, 019, 020, 021, 022, 023, 024, 025, 026, 027, 028, 029, 030
- Application To Install or Wall Mount Individual Air Filters and Air Lubricators
- Fits Oil-X Filters
- For Use with Model Number 010, 011, 012, 013, 014, 015, 016, 017, 018, 019, 020, 021, 022, 023, 024, 025, 026, 027, 028, 029, 030
- For Use On Oil-X Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domnick Hunter
- MFR # DPIK
- Zoro # G2148729
- Country of Origin United Kingdom
- Category Pneumatic Modular FRL Accessories
Details
Item | Differential Pressure Gauge |
For Use with Stock Number | 010, 011, 012, 013, 014, 015, 016, 017, 018, 019, 020, 021, 022, 023, 024, 025, 026, 027, 028, 029, 030 |
Application | To Install or Wall Mount Individual Air Filters and Air Lubricators |
Fits | Oil-X Filters |
For Use with Model Number | 010, 011, 012, 013, 014, 015, 016, 017, 018, 019, 020, 021, 022, 023, 024, 025, 026, 027, 028, 029, 030 |
For Use On | Oil-X Filters |
Function | Oil Indicator |
For Use on Filter | 010, 011, 012, 013, 014, 015, 016, 017, 018, 019, 020, 021, 022, 023, 024, 025, 026, 027, 028, 029, 030 |
Material | Steel |
Type | Heavy Duty |
For Use With Model Number | 010, 011, 012, 013, 014, 015, 016, 017, 018, 019, 020, 021, 022, 023, 024, 025, 026, 027, 028, 029, 030 |
Primary Body Material | Steel |
Compatible with Series | Oil-X |
Body Material | Steel |
Description
Differential Pressure Gauge, Series DPI, Body Material Steel, Compatible with Series Oil-X, Includes Fixing Clamps, Incident Monitors, Mounting Bracket Kits, Replacement Drains and O-Ring Kits, Tie Rod Kits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Vacuum Relief Valve, 3" NPT Inlet Port (VRG300-001)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L334)
- WEATHERHEAD Adapter Ring, 63782 (T-410-25)
- SPEEDAIRE 3/8" x 250 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031496)
- DOMNICK HUNTER DP Gauge, For Use On Oil-X Filters (ZD90GL)
- DOMNICK HUNTER Wall Mount Set, For Use On Oil-X Filters (MBK1-1)
- WILKERSON Nut, Panel Mount, Plastic (RRP-96-675)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400189)
- RAIN BIRD 3/4 in. L MPT Elbow (SWGE075S)
- WILKERSON End Block, 3/8 In NPT (GPA-96-611)
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 14 cfm, 300 psi (4ZM07)
- Domnick Hunter Pneumatic Modular FRL Accessories