Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tall Storage Cabinet, Oak Frame, 6 Shelves

  • Mfr # 356-4822K

  • Zoro # G916094022


product price: $1,766.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Frame Material
Oak
Width
48 in
Height
84 in
Number of Doors
4
Series
356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356-4822K
Zoro #
G916094022
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
84 in
Overall Depth
22 in

Details

Item
Tall Storage Cabinet
Frame Material
Oak
Number of Doors
4
Series
356
Preassembled (Yes/No)
Yes
Number of Shelves
6
Frame Color
Oak
Number of Cabinets
1

Description

  • Access general storage cabinet measures 48"W x 22"D x 84"H and is Made in the USA
  • Constructed of solid maples and maple veneers
  • Solid top and bottom oak doors lock separately
  • Unit has two fixed and four adjustable shelves, shelves are 1" thick and the weight capacity for each shelf is 40 lbs. per sq. ft.
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Made in the U.S.A.
  • Shelves are 1" thick and the weight capacity for each shelf is 40 lbs. per sq. ft.
  • Solid top and bottom doors lock separately
  • Unit has two fixed and four adjustable shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.