Shop All Lab Tables & Workbenches
Diversified Spaces
Science Lab Table , 60" W 39" H, Wood
Mfr # P8604K
Zoro # G4437660
product price: $1,163.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,163.99
Free 30-Day Returns
Key Features
- Frame Material Wood
- Surface Material Wood
- Width 60"
- Depth 24"
- Height 39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P8604K
- Zoro # G4437660
- UPC # 874002006106
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 60" |
Depth | 24" |
Height | 39" |
Overall Height | 41 in |
Overall Width | 24 in |
Overall Length | 5 ft |
Adjustable Height - Minimum | 26 1/4 in |
Adjustable Height - Maximum | 41 in |
Details
Item | Science Lab Table |
Frame Material | Wood |
Surface Material | Wood |
Color | Oak |
Includes | 3" Spacer |
Assembly | Assembly Required |
Material | Steel |
Load Capacity | 500 lb |
Countertop Material | Phenolic |
Product Type | SCNC TABLE PHENOLIC TOP 27-39 X24X60 |
Countertop Thickness | 3/4 in |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Phenolic Resin |
Description
Table, Load Capacity 500 lb, Countertop Material Phenolic, Height Range 26 1/4 in to 41 in, Frame Material Wood, Color Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Pair of 10X Widefield Microscope Eyepieces 23mm (EP10X23-V299)
- YSI PH Meter, -2 to 16pH, -1999 to 1999mV (PH100A)
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 200UV)
- SP SCIENCEWARE Graduated Cylinder, 50mL, PP, Translucent (F28454-0000)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- Diversified Spaces Lab Tables & Workbenches