Shop All Training & Computer Tables
Diversified Spaces
Rectangle Adjustable Table, 72" X 38" X 23.5" to 37.5", HPL Top, Black
Mfr # X824LBB
Zoro # G1892727
product price: $642.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$642.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Length 38"
- Height 23.5" to 37.5"
- Tabletop Material HPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # X824LBB
- Zoro # G1892727
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 72" |
Length | 38" |
Height | 23.5" to 37.5" |
Depth | 36" |
Details
Item | Adjustable Table |
Shape | Rectangle |
Tabletop Material | HPL |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Adjustable |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Color | Black |
Material | Black Metal, 14 ga. Steel (Legs) |
Type | Metal Table |
Surface Material | Wood |
Description
Table,Adj Hght,Metal,Plastic Lam,36 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Lulworth T-180 Standard Pillowcases , 12PK (T180-4236)
- FLASH FURNITURE 30" High Backless Black Square Metal Barstool (CH-31320-30-BK-GG)
- TRADEMARK FINE ART Chris Moyer 'Pierpont Sunset' Canvas Art, 16x24 (ALI0766-C1624GG)
- UPM GLOBAL UPM Global 13937 Last Year of Issue Silver Half Dollars (13937)
- DIVERSIFIED SPACES Rectangle Drafting Table, 42" X 44" X 39-3/4", HPL Top, Almond (DT-30A)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Folkstone (LF1860TSFLK4)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- LORELL Rectangle Lorell Rectangular Training Table Modesty Panel, 42 X 3 X 10 (LLR60684)
- LORELL Rectangle Lorell Espresso/Black Training Table, 23.5 X 48 X 29.2, Melamine Top, Espresso (LLR60732)
- ZORO SELECT Rectangle Folding Training Table, 20 in X 71 in X 29 in, Blow Molded Polyethylene Top, Gray (12F615)
- REGENCY Rectangle Training Table, 72" X 72" X 29", Laminated Melamine Top, Mahogany (MKTRCC7224MH)
- Diversified Spaces Training & Computer Tables