INITIATING AND NOTIFYING, CIRCUITS 15 TO 30 V 4 PAIR, SERIES CONNECTION

  • Mfr # DTK-4LVLPLV

  • Zoro # G2801322


product price:  $95.19
/ea
Sold in multiples of 25 for $2,379.75
Free Shipping & Returns

Key Features

Width
3"
Height
1.6"
Type
Rack Mount Pdu
Maximum Surge Current
2 kA
Dataline Protection
Datacommunication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTK-4LVLPLV
Zoro #
G2801322
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3"
Height
1.6"
Depth
1.6"

Details

Type
Rack Mount Pdu
Maximum Surge Current
2 kA
Dataline Protection
Datacommunication
Output Voltage
30 V DC
Product Type
Surge Suppressor/Protector
Product Series
LVLP
Input Voltage
30 V
Plug/Connector Type
Terminal Block
Receptacles
Terminal Block
Product Name
DTK-4LVLPLV Surge Suppressor
Compatibility
Alarm Panels
Additional Information
Clamp Voltage: 47V, Housing: ABS
Maximum Line Current
5A
TAA Compliant
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.