Shop All Surge Protectors
Ditek
36V, 2 PAIR, FIELD REPLACEABLE, SURGE PROTECETOR W/ HARDWIRE, BASE
Mfr # DTK-2MHLP36BWB
Zoro # G0970497
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.8 in
- Depth 3 in
- Width 4.5 in
- Product Type Surge Suppressor/Protector
- Dataline Protection Datacommunication, Telecommunication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ditek
- MFR # DTK-2MHLP36BWB
- Zoro # G0970497
- Country of Origin Unknown
- Category Surge Protectors
Dimensions
Length | 1.8 in |
Depth | 3 in |
Width | 4.5 in |
Details
Item | Surge Protection Device |
Product Type | Surge Suppressor/Protector |
Dataline Protection | Datacommunication, Telecommunication |
Product Series | 2MHLP |
Product Name | DTK-2MHLP36BWB Surge Suppressor |
Maximum Surge Current | 20 kA |
Additional Information | Select Voltage: 36V, Multi-stage, SAD technology, hybrid design provides the best possible protection, Hard-wire mounting base, Field replaceable, hot swappable, modular edge card connection design, Seven voltage levels available to protect all types of voice/data applications |
Compatibility | Alarm Panels |
TAA Compliant | Yes |
Maximum Line Current | 5A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 25FT Spiral Wrap Green Day-Glo Polyethylene (HT 1/2 C GR DG-25)
- AAON Digital Room Temperature RH Sensor (ASM01818)
- HONEYWELL Miniature Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RQ-A2)
- SQUARE D Generator Panel, 12-1/2 H x 8-7/8 In. W (QO48M30DSGP)
- DITEK Surge Protection Snap (DI308344)
- SCHNEIDER ELECTRIC Square D 50000 amps Surge Protection Device (HOM250PSPD)
- EATON Whole House Surge Protector (CHSPT2ULTRA-1)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- EATON Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground, 60kA (AGPH12010)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2 (HOM2175SB)
- CITEL Outdoor RF Protector (CXP09-N/FF-DCB)
- Ditek Surge Protectors