Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

270 Lumen 2AA Aluminum Twist Focus Flashlight

  • Mfr # 41-6647

  • Zoro # G815871571


product price: $17.15
/ea

Key Features

Lumens
270
Height
1.2 in
Battery Type
Alkaline Battery
Lamp Type
Flashlight
Bulb Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-6647
Zoro #
G815871571
UPC #
035355466478
Country of Origin
China

Dimensions

Height
1.2 in
Length
5.7 in
Width
1.2 in

Details

Lumens
270
Battery Type
Alkaline Battery
Lamp Type
Flashlight
Bulb Technology
LED
Water Penetration Rating
IPX4
Features
1 Meter Drop Test
Body Material
Aluminum
Item
Flashlight
Lamp Life
6 Hours
Includes
2 AA Alkaline Batteries
Body Color
Black
Settings
High, low, strobe
Portable
Pocket Clip

Description

The DieHard 270 Lumen flashlight, expertly crafted with Pro Grade durable Anodized Aluminum construction for a premium fit and finish. Its Precision Spot to Flood twist focus system allows you to customize the beam width to meet your specific needs. Embrace a secure and comfortable hold with the Heavy Duty true grip design and take it anywhere effortlessly using the Pocket Clip. This flashlight is built to withstand impact and water, and the Rubber booted tail cap switches ensure easy operation in any condition. Enjoy a switch sequence of High/Low/Strobe/Off, with a runtime of 3hr 15min on high 270 Lumens and 6hr on low 90 Lumens. Illuminate your surroundings up to 100m with its powerful beam, and rest assured with its IPX4 rating, providing resistance against water splashes. The light comes with 2 AA Alkaline batteries Included .


  • 270 lumens on high with 3 hour 15 minutes of run time
  • 100 meter beam distance
  • Twist focus lens adjusts from a flood beam to a precise spot target beam
  • Durable machined aircraft aluminum with pocket clip
  • Includes 2 AA alkaline batteries
  • Impact and weather resistant

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.