Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Orange, 9 ft. L x 2-1/2" W x 3" H
Mfr # 61091 OR
Zoro # G3939159
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 2 1/2 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 61091 OR
- Zoro # G3939159
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 9 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Orange |
Standards | FDA |
Construction | Coated Polyester Webbing |
Includes | Metal Push Button Buckle |
Description
Strap, Orange, Construction Coated Polyester Webbing, Length 9 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTIX TECHNOLOGY Melo Gun Massager (VRTX-MELO-B)
- SUNNYSIDE Isopropyl Alcohol, 5 gal. (832G5)
- DIXON 3 in x 12Ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP123)
- DR.STITCH Training Sutures with Thread, Nylon, 4/0 (DS-0007)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (48172 YL)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (31152 BL)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (31041 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (11091 OR)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (31152 BK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11172 BK)
- PEARL Polypropylene Webbing, 2 In Wide, 10 Yds, Red (3Pk) (M2020-212-2-10)
- Dick Medical Supply Gurneys & Stretcher Accessories