Shop All Screwdriver Bit Sets
Dewalt
RAPID LOAD(R) Accessory Sets with ToughCase(R)+
Mfr # DWAMF1228RL
Zoro # G5311468
original price:
$36.59
17% off
new price: $30.05
/ea
$30.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (2) 1 in PH1, (3) 1 in PH2, (2) 1 in SL8, (1) 1 in Q1, (1) 1 in Q2, (2) 2 in PH1, (2) 2 in PH2, (1) 3.5 in PH2, (1) 3.5 in SQ2, (1) Compact Magnetic Drive Guide, (1) Magnetic Drive, (1) 1/4 adapter socket, (1) 3/8 Hex Adapter, (2) 1/16 in, (1) 3/32 in, (1) 1/8 in, (1) 5/32 in, (1) 3/16 in, (1) 1/4 Nutsetter, (1) 5/16 Nutsetter, (1) 3 in Holder
- Impact Rated Yes
- Application - Tools Hand
- Bit Length 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1 in, 2 in, 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAMF1228RL
- Zoro # G5311468
- UPC # 885911641647
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Bit Length | 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1 in, 2 in, 3 1/2 in |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | (2) 1 in PH1, (3) 1 in PH2, (2) 1 in SL8, (1) 1 in Q1, (1) 1 in Q2, (2) 2 in PH1, (2) 2 in PH2, (1) 3.5 in PH2, (1) 3.5 in SQ2, (1) Compact Magnetic Drive Guide, (1) Magnetic Drive, (1) 1/4 adapter socket, (1) 3/8 Hex Adapter, (2) 1/16 in, (1) 3/32 in, (1) 1/8 in, (1) 5/32 in, (1) 3/16 in, (1) 1/4 Nutsetter, (1) 5/16 Nutsetter, (1) 3 in Holder |
Impact Rated | Yes |
Fastening Tool Item | Screwdriver Bit Set |
Item | Screwdriver Bit Set |
Application - Tools | Hand |
Fastening Tool Material | S2 Steel |
No. of Pieces | 28 |
Description
The Dewalt DWAMF1228RL Screwdriver Bit Set is a comprehensive set of screwdriver bits. It comes with 28 pieces and includes 1/4" hex shank sizes. The set contains bit lengths ranging from 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1 in, 2 in and 3 1/2". Each bit is made of S2 steel for high performance and long life. The screwdriver bits are impact rated to work with power tools. They are designed for use on hand tools as well as electric drills and screwdrivers. This Dewalt DWAMF1228RL Screwdriver Bit Set provides you with the widest range of applications so that you can tackle your next project with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILBAR Safety Wire, 3-5/8In (19WA)
- DIABLO 9 in. L x Wood Cutting Saw Blades (DS0912BW25)
- KRAFT TOOL Laminated Canvas-Resin Darby, 40"x3-1/2 (CF037)
- POWERBUILT 1/2" Drive 10" Impact Extension (647140)
- DEWALT 31pc Security Set (DWAX200)
- DEWALT Standard Sets with ToughCase(R)+ System (DW2162)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK26 (DWANGFT26SET)
- DEWALT #8 Drill/Drive Unit (DW2701)
- DEWALT 18 Pc. Screwdriving Set with Tough Case(R) (DW2174)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2T40IR)
- MIBRO 24-Pc Industrial Titanium Drill Bit, Screwdriver Bit & Nut Setter Set (871220)
- Dewalt Screwdrivers and Nutdrivers