Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24-Pc Industrial Titanium Drill Bit, Screwdriver Bit & Nut Setter Set

  • Mfr # 871220

  • Zoro # G7186874


product price: $19.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
871220
Zoro #
G7186874
UPC #
066366871227
Country of Origin
China

Description

MIBRO's 24-Piece Titanium Drill Bit, Screwdriver Bit & Nut Setter Set is deal for general-purpose drilling and fastening in all wood types, plastics and soft and mild metals. This set includes: 12-jobber length Titanium HSS drill bits, ranging in size from 1/16 in. - 1/4 in. inclusive (in 1/16 in. increments). 135° split-point tips start drilling on contact with less force and eliminate "walking" or skating across the work surface. Drills feature a 3-flat shank, ensuring a secure grip in the drills chuck. Titanium-coated drill bits last up to 6-times longer than similar, uncoated HSS drill bits. Eight 2 in. power screwdriver bits in the most popular head types and sizes: Phillips, Square Recess and Slot. Made from premium S2 Molybdenum Tool Steel, these bits have the perfect balance between hardness and torque and ensure an exact fit in the screw head. 4-non-magnetic nut setters (1/4, 5/16, 3/8 and 7/16 in.) for fastening hex-head bolts and nuts. Most common sizes included. Forged from premium CrV steel, they will ensure a secure fit on the fastener and drive the project to completion. The set is packed in MIBRO's patented, heavy-duty MBX case with molded rubber corners for hard impact protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.