
Insert Bit, 1/4In, Phillips, No 2, 2In, PK50
Mfr # DWA2PH2IRB
Zoro # G7634453
original price: $42.19
36% off
new price: $27.00
/pk 50, $0.54/eaKey Features
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Magnesium Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA2PH2IRB
Zoro #
G7634453
UPC #
885911340328
Country of Origin
Viet Nam
Dimensions
Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
#2
Point Size
#2
Shank Size
1/4 in
Bit Length
2"
Details
Item
Power Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Magnesium Phosphate
Material
S2 Steel
Impact Rated
Impact Rated
Fastening Tool Item
Power Bit
Application - Tools
Impact
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
Shank Shape
Hex
Measurement System
Imperial
For Tool Type
Impact
End Design
Single End
Product Type
Power Bit
Description
This DEWALT DWA2PH2IRB Insert Bit is the perfect accessory for your power drill. It offers fast, secure bit changes in a durable design. The hex shank provides more torque and control when driving screws. Made of S2 steel, this screwdriver bit has a magnesium phosphate finish that protects against corrosion. The bit measures 2" in length and has a #2 point size. Its 1/4" hex shank fits all Dewalt 1/4" hex impact drivers and drills. You will want to keep this DEWALT Power Bit on hand for all your projects around the house or at work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.