Insert Bit, 1/4In, Phillips, No 2, 1In, PK50
Mfr # DWA1PH2IRB
Zoro # G7633281
original price: $28.79
31% off
new price: $19.80
/pk 50, $0.40/eaKey Features
Bit Style
Phillips
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA1PH2IRB
Zoro #
G7633281
UPC #
885911340298
Country of Origin
China
Dimensions
Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
#2
Shank Size
1/4 in
Point Size
#2
Bit Length
1"
Details
Item
Insert Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
Finish
Magnesium Phosphate
Material
S2 Steel
Application - Tools
Impact
Single End/Double End
Single End
Fastening Tool Item
Insert Bit
Impact Rated
Impact Rated
Fastening Tool Material
S2 Steel
Shank Shape
Hex
Measurement System
Imperial
For Tool Type
Impact
End Design
Single End
Product Type
Insert Bit
Description
When you are looking for the right tool to drive screws, the DEWALT DWA1PH2IRB Insert Bit is the one to have. The hex shank allows you to get a firm grip on it, while its Phillips tip gives you precise control over your fastening job. Made of S2 steel, this insert bit has a hex shank size of 1/4" and an overall length of 1 in. It has a #2 Phillips tip that allows you to fit into screw heads easily. Its magnesium phosphate finish protects against corrosion and wear. The bit also features a hex shank size of 1". With this DEWALT Insert Bit, you will be able to drill with ease through different types of materials without compromising quality or performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.