Shop All Line Trimmers & Brush Cutters
Dewalt
FLEXVOLT 60V, Cordless String Trimmer, 45In Shaft L
Mfr # DCST970X1S
Zoro # G7720216
product price: $324.12
/ea
Free Shipping & Returns
$324.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery
- Includes 0.08 in Prewound in the Spool, Auxiliary Handle
- Cutting Width 15 in
- Run Time 60 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCST970X1S
- Zoro # G7720216
- UPC # 885911475204
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 15 in |
Line Diameter | 0.08 in |
Shaft Length | 45 in |
Tool Width | 10 7/16 in |
Tool Height | 39 in |
Tool Length | 2 1/2 in |
Description
Battery-Powered String Trimmer Kit, Power Source Cordless, Cutting Width 15 in, Cutting Depth Not Applicable, Line Diameter 0.08 in, Line Advance Bump, Shaft Type Straight, Shaft Length 45 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Battery Platform FLEXVOLT(R), Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 3.0 Ah, Motor Type Brushless
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Seat-Medium Back (957-04037)
- GOLDORO X7 350W 26in Electric Mountain Bike with Alloy Wheels, White (EB26X7-IT-WT)
- HYDE Mower Deck Scraper (W92020)
- RAIN BIRD 12SA Series 4 in. H Full-Circle Pop-Up Rotary Sprinkler (12SAFPROPR)
- DEWALT Lawn Edger, 2" Blade dia., 2" D Cutting (DCED400B)
- DEWALT Cordless String Trimmer Kit, 50In Shaft L (DCST922P1)
- DEWALT 60V MAX* 7-1/2 in. Brushless Attachment Capable Edger Kit (DCED472X1)
- DEWALT String Trimmer (DCST925M1)
- DEWALT Edger Attachment (DWOAS4ED)
- DEWALT Cordless String Trimmer, 50In Shaft L (DCST922B)
- SENIX 20 Volt Max 10-in. Cordless String Trimmer, 2 Ah Battery and 2A Charger Included (GTX2-L)
- Dewalt Line Trimmers & Brush Cutters