Shop All Cable and Wire Cutters
Dewalt
Cutter Replacement Dies, 3 pieces
Mfr # DCE1581
Zoro # G011115295
product price: $63.99
/ea
Not eligible for select promotions
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Includes 1 Hex Wrench, (2) Machine Screws
- Accessory Type Replacement Dies
- For Use With Dewalt 20V MAX XR(R) Brushless Cordless Wire Mesh Cable Tray Cutter
- Application Cutting Wire Mesh Cable Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE1581
- Zoro # G011115295
- UPC # 885911782623
- Country of Origin United States
- Category Cable and Wire Cutters
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 3 |
Includes | 1 Hex Wrench, (2) Machine Screws |
Accessory Type | Replacement Dies |
For Use With | Dewalt 20V MAX XR(R) Brushless Cordless Wire Mesh Cable Tray Cutter |
Application | Cutting Wire Mesh Cable Tray |
Item | Cutter Replacement Dies |
Features | Cut Carbon and Stainless Steel Wire Mesh Cable Tray up to 1/4 in |
Description
Cutter Replacement Dies, Product Type Replacement Dies, For Use With Dewalt 20V MAX XR(R) Brushless Cordless Wire Mesh Cable Tray Cutter, Compatible Cutter Grainger Part Number 797NU7, Compatible Threader Manufacturer Part Number DCE158D1, Application Cutting Wire Mesh Cable Tray, Features Cut Carbon and Stainless Steel Wire Mesh Cable Tray up to 1/4 in, Includes 1 Hex Wrench, (2) Machine Screws, Number of Pieces 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS DRILL STOP SET (GNS838)
- MIBRO 24-Piece High Speed Steel Drill Bit Set for Wood, Plastic and Metals (870840)
- PROTO 1/4 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J4712TB)
- DRILL AMERICA 3/8"-16 HSS Combined Drill Bit & Tap (Drap) (DWT3/8-16DRAP)
- KNIPEX Cable Shears, 8" Cable Shears-1000V Insu (95 16 200)
- KLEIN TOOLS Coax Cable Radial Stripper (VDV110-095)
- WESTWARD 6-1/2" Cable Cutter, Shear Cut, 17/64" Cap (10D461)
- ECLIPSE ENTERPRISES. Eclipse - Mini - Micro Cutter (200-083)
- WIHA 8" Insulated Cable Cutter, Shear Cut (32927)
- CLAUSS 7-1/2" Wire Cutter, Shear Cut (33503)
- QEP Qep Tile Tools 32010Q Glass Tile Nipper (2391746)
- Dewalt Knives, Cutters & Snips