Shop All Line Trimmers & Brush Cutters
Dewalt
Cordless String Trimmer Kit, 50In Shaft L
Mfr # DCST922P1
Zoro # G2478781
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery
- Includes Guard, Handle
- Engine Electric
- Cutting Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCST922P1
- Zoro # G2478781
- UPC # 885911674997
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 14 in |
Line Diameter | 0.08 in |
Shaft Length | 38 in |
Tool Width | 5 3/8 in |
Tool Length | 10 1/8 in |
Tool Height | 39 1/8 in |
Description
Battery-Powered String Trimmer Kit, Power Source Cordless, Cutting Width 14 in, Cutting Depth Not Applicable, Line Diameter 0.08 in, Line Advance Bump, Shaft Type Straight, Shaft Length 38 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Battery Platform 20V MAX, Number of Batteries to Operate 1, Number of Batteries Included 2, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Motor Type Brushed
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 5Pack Black Steel Patio Arm Chair with Square Back (5-CO-2-BK-GG)
- MI-T-M Valve Kit (70-0383)
- SEYMOUR MIDWEST Eye Hoe, 7" Blade, Head Only (42800GRA)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Antique Beige (194061337820)
- DEWALT Edger Attachment (DWOAS4ED)
- DEWALT Lawn Edger, 2" Blade dia., 2" D Cutting (DCED400B)
- DEWALT Lawn Edgers Kt, Blade dia.7.5", 2"Ct Depth (DCED400M1)
- DEWALT 60V MAX* 17 in. Brushless Attachment Capable String Trimmer (Tool Only) (DCST972B)
- DEWALT FLEXVOLT Cordless String Trimmer, Electric, 60V (DCST970B)
- BLACK & DECKER 40V MAX* Cordless String Trimmer with POWERCOMMAND(R) (LST136)
- Dewalt Trimmers