Shop All Line Trimmers & Brush Cutters
Dewalt
Cordless String Trimmer, Electric, 60V
Mfr # DCST970B / DCB606
Zoro # G504851433
Free Shipping & Returns
Not eligible for select promotions
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Battery
- Includes (1) Battery, Auxiliary Handle and Guard
- Run Time 46 min
- Product Type Cordless String Trimmer
- Shaft Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCST970B / DCB606
- Zoro # G504851433
- UPC # 885911481410
- Country of Origin Multiple
- Category Line Trimmers & Brush Cutters
Dimensions
Shaft Length | 60 in |
Line Diameter | 0.08 in |
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Battery |
Includes | (1) Battery, Auxiliary Handle and Guard |
Run Time | 46 min |
Product Type | Cordless String Trimmer |
Charge Time | 90 min |
Line Advance | Bump Feed |
Anti Vibration Handle | No |
Battery Type | Li-Ion |
Quick Snap Spool Replacement | No |
Shaft Type | Straight |
Battery Voltage | 0.33 V |
Battery Amperage | 6.0 Ah |
Anti-Vibration Handle | No |
Battery Capacity | 6.0 Ah |
Voltage | 0.33 V |
Bare Tool/Battery Included | Battery Included |
Tool Series | 60V MAX Series |
Battery Platform | FLEXVOLT(R) |
Description
Line Diameter 0.08 in, Line Advance Bump Feed, Shaft Type Straight, Shaft Length 60 in, Battery Platform FLEXVOLT(R), Bare Tool/Battery Included Battery Included, Battery Capacity 6.0 Ah, Tool Series 60V MAX Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits Caterpillar CYLINDER MASTE NEW (9K1591)
- RV DESIGNER RV Designer A300 Mini Blind Rail End - 2 Pack (A300)
- LIBERTY MOUNTAIN Liberty Mountain 342620 Bota Bag 1 Pint (342620)
- KOHLER Gasoline Engine, Toro Dingo, 20.5 HP (PA-CH640-3155)
- DEWALT Lawn Edger, 2" Blade dia., 2" D Cutting (DCED400B)
- DEWALT Cordless String Trimmer, 50In Shaft L (DCST922B)
- DEWALT Lawn Edger, Attachment Capable, 60V (DCED472B / DCB606)
- DEWALT Edger Attachment (DWOAS4ED)
- DEWALT String Trimmer, 54" Shaft L, 20V (DCST922B / DCB205)
- MAKITA Brush Cutter Debris Shield (191B54-1)
- Dewalt Trimmers