Shop All Cordless Screwdrivers
Dewalt
Cordless Screwdriver Kit, 6-1/4In L
Mfr # DCF610S2
Zoro # G0628074
product price: $120.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Battery Included / Bare Tool Battery Included
- Corded/Banded Cordless
- Battery Included (2) 6CXN0
- Tool Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF610S2
- Zoro # G0628074
- UPC # 885911204026
- Country of Origin Mexico
- Category Cordless Screwdrivers
Dimensions
Tool Length | 6 1/4 in |
Chuck Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 4 3/4 in |
Description
Cordless Screwdriver Kits, Screwdriver Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 12V, Max. Torque 160 UWO, No Load RPM 0 to 1050, Clutch Style Adjustable, Series 12V MAX*, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 1.3 Ah, Battery Included (2) 6CXN0, Features Compact, Lightweight, One Handed Loading 1/4 in Hex Chuck That Accepts 1 in Tips, Tool Length 6 1/4 in, Tool Weight 2.2 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER ER20 PRECIFLEX Adapter Kit Inch (0.001.001)
- NAVAC Reverse Bending Attachment Kit (NTBRK)
- KNIPEX Pliers Wrench, 7 1/4 (86 03 180)
- WILLIAMS 1/2" Drive, 36mm Metric Socket, 12 Points (STM-1236)
- DEWALT Cordless Screwdriver Kit, 1/4 in Hex Drive, 430 RPM Free Speed, (2) 1 Ah, 8V DC, Pivot, 8V Max (DCF680N2)
- DEWALT Cordless Screwdriver Kit, 12-1/2In (DCF680N1)
- DEWALT Cordless Screw Gun Kit, 1/4In Chuck Sz, 20V (DCF620CM2)
- DEWALT Cordless Screwdriver Kit, 1/4In Chuck, 12V, Voltage: 12.0 V (DCF601F2)
- DEWALT Cordless Screwdriver Kit, 1/4" Hex Chuck (DCF630E1)
- DEWALT Cordless Screwdriver, 8V, 12-1/2In L (DCF681N2)
- MAKITA CXT 12V Max 1/4" Hex Screwdriver Kit (FD10R1 + E-01666)
- Dewalt Cordless Tools