Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Pack, (2) 3.0 Ah, Li-Ion

  • Mfr # DCB124-2

  • Zoro # G4113935


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
3 Ah
Voltage
12 V
Charger Included
No
Included Charger
No
Series
12V MAX(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB124-2
Zoro #
G4113935
UPC #
885911617550
Country of Origin
China

Details

Item
Battery
Battery Capacity
3 Ah
Number of Batteries Included
2
Voltage
12 V
Charger Included
No
Included Charger
No
Series
12V MAX(TM)
Cordless Tool Battery Type
Li-Ion
Includes
(2) Batteries
Charger Input Voltage
120V AC
For Use With
DEWALT(R) 12V Max Tools
Features
Provides Extended Runtime
Charger Replacement
DCB101
Battery Series
12V MAX
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(2) Batteries
Cordless Tool Battery Platform
12V MAX
Battery Chemistry
Li-ion

Description

The DEWALT DCB124-2 Battery Pack includes two 12V MAX lithium-ion batteries, each with a 3.0 Ah capacity. Designed for use with DEWALT 12V MAX tools, these batteries are rated at 3.0 Ah capacity per battery and are suitable for tasks that require consistent power in compact spaces.


Key Features of the DEWALT DCB124-2 Battery Pack:

  • Battery Capacity: Each battery is rated at 3.0 Ah capacity.

  • Chemistry: Lithium-ion construction; see specifications for details on weight and performance characteristics.

  • Compatibility: Compatible with DEWALT 12V MAX tools and chargers (charger not included).

  • State-of-Charge Indicator: Built-in LED indicator displays remaining charge status during use.

  • Cordless Tool Kit Contents: Includes two batteries; charger sold separately.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.