Shop All Cordless Tool Accessories
Dewalt
Battery, (1) 3.0 Ah, Li-Ion
Mfr # DCB124
Zoro # G3618633
Free Shipping & Returns
$97.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With DEWALT(R) 12V Max Tools
- Cordless Tool Battery Type Li-Ion
- Series 12V MAX(TM)
- Battery Capacity 3 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCB124
- Zoro # G3618633
- UPC # 885911617543
- Country of Origin Korea, Republic of
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
For Use With | DEWALT(R) 12V Max Tools |
Cordless Tool Battery Type | Li-Ion |
Includes | 3-LED Charge Indicator |
Series | 12V MAX(TM) |
Battery Capacity | 3 Ah |
Charger Input Voltage | 120V AC |
Included Charger | No |
Item | Battery |
Features | Provides Extended Runtime |
Charger Replacement | DCB101 |
Voltage | 12 V |
Battery Series | 12V MAX |
Cordless Tool Battery Platform | 12V MAX |
Number of Batteries Included | 1 |
Wireless Tool Tracking | No |
Charger Included | No |
Cordless Tool Kit Contents | (1) Battery |
Battery Chemistry | Li-ion |
Accessory Type | Battery |
Description
Battery, Battery Capacity 3 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 12 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Battery Series 12V MAX, Cordless Tool Battery Platform 12V MAX, Wireless Tool Tracking No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Nut Driver, 5/16x3" (55053)
- KRAFT TOOL Button Bracket Assembly, 2 Hole (CC697)
- ELESA Fluted grip knobs, MCT.70 EH-12-C9 (MCT.)
- MILWAUKEE TOOL Guide Plate for 2" Thick Wall Core Bit (48-20-5170)
- DEWALT Battery Pack, (2) 3.0 Ah, Li-Ion (DCB124-2)
- DEWALT 20V MAX XR Battery, 5.0Ah, Lithium-Ion (2-Pack) (DCB205-2)
- DEWALT Tool Connect(TM) Tag (Single) (DCE041)
- DEWALT Jobsite Charger Radio Kit For Li-Ion 20.0/60.0V (DCR025/DCB203)
- DEWALT 20.0V Lithium-Ion 2.0Ah Battery (DCB203)
- DEWALT 12V/20V MAX* Bluetooth(R) Cordless Jobsite Radio (DCR028B)
- MAKITA 18V LXT® Sync Lock® Battery Terminal (BPS01)
- Dewalt Cordless Tool Accessories