Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V/60V MAX* FLEXVOLT 12Ah Battery

  • Mfr # DCB612

  • Zoro # G7238773


product price: $319.00
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
1
Voltage
20 V
Charger Included
No
For Use With
DEWALT(R) 20V Max, 60V Max and 120V Max Tools
Length
5.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB612
Zoro #
G7238773
UPC #
885911595728
Country of Origin
Malaysia

Dimensions

Length
5.4"
Overall Height
3 3/4 in
Overall Length
5 3/8 in

Details

Item
Battery
Battery Capacity
12 Ah
Number of Batteries Included
1
Voltage
20 V
Charger Included
No
For Use With
DEWALT(R) 20V Max, 60V Max and 120V Max Tools
Features
3-LED Fuel Gauge Charge Indicator, Operates In Outside Temperatures Down To 0 Degrees F
Category Type
Battery Pack
Cordless Tool Battery Type
Li-Ion
Charger Input Voltage
120V AC
Series
FLEXVOLT(TM)
Charger Replacement
49EM80
Included Charger
No
Includes
(1) Battery
Battery Series
FLEXVOLT(R)
Weight
3.2 lb
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
FLEXVOLT(R)
Battery Chemistry
Li-ion
Products By Industry
General Approach

Description

Get the most out of your 20V MAX* and 60V MAX* tools with this FLEXVOLT® 12Ah Battery engineered with flexible battery technology. Designed to automatically switch voltages when you change your tool, our most versatile battery helps maximize performance for tough jobs.


  • • Power And Runtime - Take on tough applications and help maximize productivity with a 12Ah capacity.

  • • State-Of-Charge - Get quick visibility to your battery's state-of-charge with the LED indicator to help avoid interruptions.

  • • Dual-Voltage Flexible Technology - Maximize the performance of your 20V MAX* and 60V MAX* tools with this battery that automatically switches voltage when you change your tools.

Designed for:


  • • (1) DCB612 20V/60V MAX* FLEXVOLT® 12Ah Battery

  • • * Maximum initial battery voltage (measured without a workload) is 20, 60, and 120 volts. Nominal voltage is 18, 54, and 108. 120V MAX is based on using 2 DEWALT 60V MAX* lithium-ion batteries combined.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.