Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* 6Ah Battery (2 PK)

  • Mfr # DCB206-2

  • Zoro # G7649087


original price: $299.00
28% off
new price: $213.99
/pk 2, $107.00/ea
Free Shipping & Returns

Key Features

Battery Capacity
6 Ah
Number of Batteries Included
2
Voltage
20 V
Charger Included
No
Features
3-Led Fuel Gauge System, No Memory And Virtually No Self-Discharge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB206-2
Zoro #
G7649087
UPC #
885911486316
Country of Origin
Korea, Republic of

Details

Item
Battery
Battery Capacity
6 Ah
Number of Batteries Included
2
Voltage
20 V
Charger Included
No
Features
3-Led Fuel Gauge System, No Memory And Virtually No Self-Discharge
For Use With
DEWALT(R) 20V Cordless Tools
Includes
(2) Batteries
Charger Input Voltage
120V AC
Charger Replacement
DCB115
Included Charger
No
Shop By
Hot Buys
Cordless Tool Kit Contents
(2) Batteries
Wireless Tool Tracking
No
Cordless Tool Battery Platform
20V MAX
Battery Series
20V MAX
Battery Chemistry
Li-ion

Description

The DEWALT DCB206-2 Battery Pack includes two 20V MAX lithium-ion batteries, each with a 6.0 Ah capacity. Designed for use with DEWALT 20V cordless tools, these batteries are rated to deliver power and runtime as specified by manufacturer.


Key Features of the DEWALT DCB206-2 Battery Pack:

  • Battery Capacity: Each battery has a capacity of 6.0 amp-hours (Ah).

  • Chemistry: Lithium-ion chemistry offers no memory effect and virtually no self-discharge when not in use.

  • Compatibility: Compatible with DEWALT 20V MAX cordless tools and chargers within the same platform.

  • 3-LED Fuel Gauge System: Built-in indicator displays remaining charge status to help manage workflow interruptions.

  • Cordless Tool Kit Contents: Includes two batteries; charger is not included but compatible with replacement charger model DCB115.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.