Shop All Corrugated Tubing & Fittings
Del City Div Of Actuant
Del City 789 Black, Slit Loom- 3/4"
Mfr # 789
Zoro # G104943132
product price: $35.35
/ea
$35.35
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
- Brand Del City Div Of Actuant
- MFR # 789
- Zoro # G104943132
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Description
Black slit loom- 3/4" polyethylene slit loom has become one of the most popular conduits for holding groups of wires in position and protecting the wires against abrasion or crushing contains a slit for easy insertion of wires over a long run; when bent or twisted the slit basically remains closed all loom weighing more than 100 lbs can be shipped ltl freight only; all other loom can be shipped via ups temperature range: -40 quality control throughout its extrusion allows uniform thickness for the entire run length
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
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 5/16" Inside Dia - Black - 4' Long Stick (HS461-BK)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V2411M)
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 225A, 14 AWG to 300kcmil (HC2SN)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- REIKU Connector, 0.276 in., Black, Nylon (PAGOB-07G00)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Red (WL903-10-RED)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 100FT- White (WL-ED-PE-075-100-WT)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Yellow (WL905-SP100-WHITE)
- REIKU Corrugated Tubing, 32 ft., Size 1In. (PARAB-29G-10)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - Black (WL923)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1/2” Diameter – 100' Feet Long – Black (NWL922)
- Del City Div Of Actuant Corrugated Tubing & Fittings