Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 22mm ID, Nitrile Rubber
Mfr # 224210SC
Zoro # G000472712
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 22 mm
- Outside Dia. 42 mm
- Lip Material Nitrile Rubber
- Design Code SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 224210SC
- Zoro # G000472712
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 22 mm |
Outside Dia. | 42 mm |
Width | 10 mm |
Inside Diameter | 22 mm |
Outside Diameter | 42 mm |
Overall Width | 10 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 22 mm, Outside Diameter 42 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Regulator, 1/2 In NPT, 150 cfm, 300 psi (R119-04CG)
- DAYTON B33 V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs (1A099)
- GATES Micro-V Belts, 200J4 (200J4)
- MI-T-M Nozzle, 15050 QC (18-0407)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224207SC)
- DDS Shaft Seal, 80 x 105 x 10 mm., TC, Nitrile Rubber (8010510TC)
- DDS Shaft Seal, SC, 32mm ID, Nitrile Rubber (325510SC)
- DDS Shaft Seal, 30 x 40 x 7 mm., Nitrile Rubber (304007SC)
- DDS Shaft Seal, 35mm I. D., 65mm O. D., 12mm W (356512SA)
- DDS Shaft Seal, 50 x 85 x 10 mm., Nitrile Rubber (508510TC)
- DDS Shaft Seal, 15 x 26 x 7 mm., TC, Nitrile Rubber (15267TC)
- Dds Motor Supplies