Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 95 x 110 x 10 mm., SCV, Fluoro Rubber
Mfr # 9511010SCV
Zoro # G7749476
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 95 mm
- Outside Dia. 110 mm
- Lip Material Fluoro Rubber
- Spring Reinforcement Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 9511010SCV
- Zoro # G7749476
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 95 mm |
Outside Dia. | 110 mm |
Width | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 110 mm |
Inside Diameter | 95 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Spring Reinforcement | Yes |
Maximum Pressure | 10 psi |
Case Coating | None |
Number of Lips | 1 |
System of Measurement | Metric |
Contact Type | Contact Seal |
Maximum Surface Speed | 999 mps |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 95 mm, Outside Diameter 110 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 3531 mm Outside Length, 93 mm Top Width, 5 Ribs (5/B136)
- MI-T-M Detergent Valve (22-0226)
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 80 cfm, 300 psi (4ZM15)
- DUALVEE Track, Carbon Steel, 36.75" L, 0.875" W (T3367513)
- DDS Shaft Seal, 55mm I. D., 75mm O. D., 10mm W (557510SC)
- DDS Shaft Seal, SCV, 48mm ID, Fluoro Rubber (4866.89.8SCV)
- DDS Shaft Seal, SC, 0.375in ID, Nitrile Rubber (9.5219.056.35SC)
- DDS Shaft Seal, 20 x 35 x 8 mm., Nitrile Rubber (203508TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4576.29.52SC)
- DDS Shaft Seal, 40mm I. D., 52mm O. D., 7mm W (40527TCV)
- DDS Shaft Seal, 25 x 52 x 10 mm., SCV, Fluoro Rubber (255210SCV)
- Dds Motor Supplies