Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 58mm I. D., 80mm O. D., 12mm W
Mfr # 588012SA
Zoro # G5909701
product price: $14.05
/ea
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 58 mm
- Outside Dia. 80 mm
- Lip Material Nitrile Rubber
- Design Code SA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 588012SA
- Zoro # G5909701
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 58 mm |
Outside Dia. | 80 mm |
Width | 12 mm |
Overall Width | 12 mm |
Outside Diameter | 80 mm |
Inside Diameter | 58 mm |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 58 mm, Outside Diameter 80 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 16DP, 20PA, 18Teeth, Steel (YB18)
- PARKER Cartridge Valve, Check, 10 GPM (CVH081P)
- FESTO Push-In Fitting QS-G1/4-8 (QS-G1/4-8)
- VIBCO Electric Vibrator, 0.4 A, 115VAC, 1 Phase (SPR-20)
- DDS Shaft Seal, TC, 1.5in ID, Nitrile Rubber (IN38.169.859.52TC)
- DDS Shaft Seal, SB, 0.5in ID, Nitrile Rubber (IN12.722.226.35SB)
- DDS Shaft Seal, 17 x 28 x 7 mm., TCV, Fluoro Rubber (17287TCV)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305205SF)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223808SC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.441.276.35TC)
- DDS Shaft Seal, 35 x 52 x 8 mm., TC, Nitrile Rubber (35528TC)
- Dds Shaft Seals & Adapters