Portable Heating Thermostat, Heat Only, 5 to 35, 110 to 125V AC

  • Mfr # 15F626

  • Zoro # G4327391


product price:  $66.75
/ea

Key Features

Compatible System Type
Portable Heating Equipment
Display Type
Digital
Application
Heat Only
Switch Action
Open on Rise
Switch Type
SPST
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15F626
Zoro #
G4327391
UPC #
190735129081
Country of Origin
China

Dimensions

Overall Depth
2-5/8 in
Overall Width
2-7/8 in
Overall Height
5-1/2 in

Details

Compatible System Type
Portable Heating Equipment
Display Type
Digital
Application
Heat Only
Switch Action
Open on Rise
Switch Type
SPST
Temperature Control Range
5 to 35 Degrees C
Voltage
110 to 125V AC
Mounting
Plug Into Wall
Item
Portable Heating Thermostat
Enclosure Type
PVC
Sensor Type
Thermistor
Standards
ETL/cETL
Inductive Amps @ 120V
3 A
Includes
5-15P 3 Prong Plug
For Use With
Portable Heating Equipment
Contact Rating Resistive @ 120V
15 A
Thermostat Type
Portable Heating
Shop By
Closeouts
Enclosure NEMA Rating
Not Rated
Housing Material
PVC
Maximum Control Temperature
35 Degrees C
Electrical Connection Type
Receptacle Mount
Temperature Differential
1 Degrees F
Programming Capability
Not Programmable
Temperature Scale
Celsius
Minimum Control Temperature
5 Degrees C
Enclosure Color
White

Description

Portable Heating Thermostat, Thermostat Control Range 5 Degrees to 35 Degrees C, Thermostat Voltage 110 to 125V AC, Thermostat Switch Type SPST, Inductive Amps @ 120V 3 A, Switch Action Open on Rise, Differential +/-1 Degrees , Height 5 1/2 in, Width 2 7/8 in, Depth 2 5/8 in, Sensor Type Thermistor, Color White, Enclosure Type PVC, For Use With Portable Heating Equipment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.