Shop All Shaft Collars
Dayton
NC-075 Acetal Set Screw Collar
Mfr # 1F496
Zoro # G1097747
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material Plastic
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1F496
- Zoro # G1097747
- UPC # 044861801956
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/4 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 5/16"-18 |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 3/4 in |
Bore Diameter | 3/4 in |
Collar Outside Diameter | 1 1/4 in |
Screw Thread Size | 5/16"-18 |
Collar Width | 9/16 in |
Screw Length | 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/4 in, Inside Height to Flat Not Applicable, Collar Width 9/16 in, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 80 cfm, 300 psi (4ZM15)
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B52)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925666, Pressure Line, 10 micron, Outside-In (MF0058398)
- DAYTON Motor Dual Run Cap, 80/7.5 MFD, 370V, Round (2MEG3)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/8 In, SS (1L634)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/4 In, St (4X229)
- DAYTON Shaft Collar, Clamp, 1Pc, 2 In, SS (1L691)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/8 In, Steel (1L667)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/4 In, SS (1L638)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/16 In, Steel (1L693)
- CLIMAX METAL PRODUCTS C-162-BO Set Screw Collar (C-162-BO)
- Dayton Couplings, Collars, & Adapters