Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 3/4hp, 1625/3,208-230, Ring/Stud
Mfr # 7E674
Zoro # G1386612
product price: $183.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$183.99
Free 30-Day Returns
Key Features
- Shaft Length 6 in
- Body Dia. 5 5/8 in
- Ins. Class B
- Capacitor Required 2MDV7
- Overall Length 12 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7E674
- Zoro # G1386612
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 6 in |
Body Dia. | 5 5/8 in |
Overall Length | 12 7/16 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 6 7/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 4.4-4.2 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 30302 J2, Tapered Roller Bearings (30302 J2)
- VULCAN HART Knob, Thermostat (00-944801)
- D&D Timing Belt, 8M, 21 x 800mm PL, T100 (800-8M-21)
- TRITAN 2 Bolt Flange Bearing, Ball Insert, 1" Bore (UCF205-16)
- DAYTON Motor, PSC, 1/2hp, 1075/4,115, Ring/Std/Hole (7E670)
- DAYTON Motor, PSC, 1 HP, 1075/4,208-230v, Ring/Stud (7E681)
- DAYTON DD Blower Motor, PSC, 1/3 HP, 1075,115, 48YZ (3LU79)
- DAYTON Direct Drive Blower Motor, 1/4 HP, 60 Hz (GGS_47825)
- DAYTON Motor, PSC, 3/4hp, 1075/3,115 V, Ring/Stud (7E653)
- DAYTON Motor, PSC, 1 HP, 1625/3,208-230v, Ring/Stud (7E679)
- A.O. SMITH Genteq OEM Replacement Motor, 1/2 HP, 1075 RPM, 208-230V, OAO (3S010)
- Dayton Permanent Split Capacitor Blower Motors