Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 3/4hp, 1075/3,208-230, Ring/Stud
Mfr # 7E654
Zoro # G0386802
product price: $213.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$213.99
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 40 Degrees C
- Duty Continuous
- Hz 60 Hz
- Voltage Compatibility 115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
- Motor Mounting Position All Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7E654
- Zoro # G0386802
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 4 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 6 7/16 in |
Overall Length | 10 7/16 in |
Shaft Dia. | 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 4.6 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type T-Flex, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 182T Frame, 3450 Nameplate RPM (L3606T)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P167182, Pressure Line, 3 micron (ZX-P167182)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Double Tb, D60CTB60 (D60CTB60)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1"-11-1/2 Thread Size, 60 Series (H8-63)
- DAYTON Motor, 1/6hp, D/D Blower (3LU71)
- DAYTON Motor, PSC, 1/4 HP, 860 RPM, 115V, 56Z, ODP (4YU20)
- DAYTON Motor, PSC, 1/3 HP, 1100 RPM, 115V, 48Y, OAO (4HZ69BG)
- DAYTON Motor, PSC, 1/2 HP, 1140,115/230V, 56Z, OAO (5BE66)
- DAYTON Motor, PSC, 1/2hp, 1625/3,208-230, Ring/Stud (7E669)
- DAYTON Motor, 1/3 HP, 1075, 3 Spd, 115 V, 48YZ, OPAO (4M098BG)
- DAYTON Motor, 1hp, D/D Blower (3LU90)
- Dayton Permanent Split Capacitor Blower Motors