Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1hp, 1625/3,115v, Ring/Stud/Hole
Mfr # 7E678
Zoro # G1367992
product price: $348.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$348.99
Free 30-Day Returns
Key Features
- Full Load Amps 10.0 A
- Voltage 115V AC
- Motor Mounting Type Ring/Stud
- No. of Speeds 3
- Body Dia. 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7E678
- Zoro # G1367992
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Overall Length | 13 3/16 in |
Length Less Shaft | 7 3/16 in |
Shaft Length | 6 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 115V AC, Full Load Amps 10.0 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, C, 7/8 x 75 in. OC (C71)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X08X08)
- CONTINENTAL CONTITECH 3VX710 Cogged V-Belt, 71" Outside Length, 3/8" Top Width, 1 Ribs (3VX710)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6006ZZE C3)
- DAYTON Motor, 3/4hp, D/D Blower (4M183)
- DAYTON Motor, PSC, 1/8 HP, 1550 RPM, 115V, 42Y, OAO (4YU34)
- DAYTON Motor, 1/2hp, D/D Blower (3LU83)
- DAYTON Motor, 3/4hp, D/D Blower (3LU87)
- DAYTON Motor, PSC, 1/2hp, 1075/3,208-230, Ring/Stud (7E652)
- DAYTON Motor, PSC, 1/2 HP, 1725,115/230V, 48Z, ODP (5BE54)
- CENTURY Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, OAO (DL1076)
- Dayton Direct Drive Blower Motors