Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1hp, 1075/4,115v, Ring/Stud/Hole
Mfr # 7E680
Zoro # G0517754
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$245.99
Free 30-Day Returns
Key Features
- Motor Shaft Rotation CW/CCW
- Motor Thermal Protection Auto
- Motor Application HVAC/R
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Motor Bearings Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7E680
- Zoro # G0517754
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Overall Length | 13 7/16 in |
Body Dia. | 5 5/8 in |
Shaft Length | 6 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 7 7/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, Full Load Amps 15.8 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 3 in OD (CA0300X050)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.4 inch OD (4C50SK)
- MASTER PNEUMATIC FIL-REG ASSEMBLY (BFDR10-2W)
- NSK NSK 6313J C3, 6300 Series Single Row Deep Groove Ball Bearing (6313J C3)
- DAYTON Motor, 1/6hp, D/D Blower (3LU72)
- DAYTON Motor, 1/4hp, D/D Blower (3LU74)
- DAYTON Motor, PSC, 1/6 HP, 850 RPM, 115V, 48Y, OAO (4HZ68BG)
- DAYTON Motor, 1hp, D/D Blower (3LU92)
- DAYTON Blower Motor, 1/6 to 1/3 HP, 825 rpm, 60 Hz (5RHU0)
- DAYTON Motor, 1/2hp, D/D Blower (4M101)
- CENTURY Motor, PSC, 1/4 HP, 1100 RPM, 115V, 48Z, TEAO (C059A)
- Dayton Permanent Split Capacitor Blower Motors