Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/6hp, 1075/4,115, Ring/Std/Hole
Mfr # 7E655
Zoro # G1294273
product price: $153.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$153.99
Free 30-Day Returns
Key Features
- Ring to Ring Center 4 3/4 in
- Nameplate RPM 1,075
- Capacitor Required 2MDV3
- Length Less Shaft 5 3/16 in
- Application Blowers, Fans and Air Circulators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7E655
- Zoro # G1294273
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Length Less Shaft | 5 3/16 in |
Overall Length | 11 3/16 in |
Shaft Length | 6 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, Full Load Amps 2.7 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, 3/4 ID x 36 In, 1 1/16 JIC (R2-12-36F)
- SKF SKF-6302 2RS, Single Row Ball Brgs, 6302 2RS (6302 2RS)
- TIMKEN TIM-27695, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 27695 (27695)
- BESTORQ 5M Timing Belts, 770-5M-15 (770-5M-15)
- DAYTON Motor, PSC, 1/8 HP, 1725 RPM, 115V, 48, TEAO (4YY56)
- DAYTON DD Blower Motor, PSC, 1/3 HP, 1075,115, 48YZ (3LU79)
- DAYTON Motor, 1/2hp, D/D Blower (3LU84)
- DAYTON Motor, PSC, 3/4 HP, 1725,115/230V, 48Z, OAO (4YU29)
- DAYTON Motor, PSC, 1/4hp, 1625/3,115, Ring/Std/Hole (7E658)
- DAYTON Blower Motor, 1/5 to 1/2 HP, 825 rpm, 60 Hz (5RHU1)
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ62BG)
- Dayton Direct Drive Blower Motors