Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/6 HP, 850 RPM, 115V, 48Y, OAO
Mfr # 4HZ68BG
Zoro # G3159712
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48Y
- Capacitor Required Included
- HP 1/6
- Motor Thermal Protection Auto
- Length Less Shaft 5 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4HZ68BG
- Zoro # G3159712
- UPC # 190735326473
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Length Less Shaft | 5 13/16 in |
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 5 1/8 in |
Overall Length | 8 13/16 in |
Shaft Length | 3 in |
Body Dia. | 5 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 850, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.4 A, 48Y Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (00236OT3E145T-S)
- HHIP 16ER-32UN TiALN Coated External Threading & Grooving Insert (6006-4632)
- WEG Motor- 00218OT1B56Motor-S, 2 HP, 1800 RPM, ODP, 56H FRAME, 115/208Motor-230 VOLTS (00218OT1B56-S)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Connection Size - Air Treatment: 3/8 in NPT (D18-03-FKG0B)
- DAYTON Motor, 1/4hp, D/D Blower (3M712)
- DAYTON Motor, 3/4hp, D/D Blower (3LU86)
- DAYTON Direct Drive Blower Motor, 1 HP, 40 deg. (GGS_47824)
- DAYTON Motor, 1/6hp, D/D Blower (3LU72)
- DAYTON Motor, PSC, 1/4hp, 1625/3,115, Ring/Std/Hole (7E658)
- DAYTON Motor, PSC, 1/6hp, 1075/4,208-230, Ring/Stud (7E656)
- DAYTON Motor, PSC, 1/4hp, 1075/3,208-230, Ring/Stud (7E648)
- Dayton Permanent Split Capacitor Blower Motors