Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/6 HP, 1650 RPM, 115V, 48Y, OAO
Mfr # 4HZ60
Zoro # G3346445
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, UL Recognized
- No. of Speeds 1
- Ins. Class B
- Motor Sub Application Direct Drive
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HZ60
- Zoro # G3346445
- UPC # 190735326398
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 3 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 5 3/4 in |
Stud Size | 10-32 NC 2A Thread x 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,650, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.3 A, 48YZ Frame, Replacement For Mfr. No. 4HZ21, 4HZ37, 4HZ39, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 10mm, 6200 2RS (6200 2RSL/C3 PRX)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- INTERSTATE PNEUMATICS 0.560 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7325-50)
- OETIKER Hose Clamp, SS, Nom.Size. 9/16 In., PK100 (16700999-100)
- DAYTON Motor, 1/4hp, D/D Blower (3LU73BG)
- DAYTON Motor, 3/4hp, D/D Blower (3LU87)
- DAYTON Motor, PSC, 1/4 HP, 1725 RPM, 115V, 48Y, OAO (5BE52)
- DAYTON Motor, 1/3hp, D/D Blower (4M099)
- DAYTON Motor, PSC, 1/3 HP, 1650 RPM, 115V, 48Y, OAO (4HZ67)
- DAYTON Motor, 1hp, D/D Blower (3LU90)
- CENTURY Motor, PSC, 1/5 HP, 1075 RPM, 230V, 42Y, OAO (B6507)
- Dayton Permanent Split Capacitor Blower Motors