Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/4hp, 1075/4,208-230, Ring/Stud
Mfr # 7E661
Zoro # G1161011
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$160.99
Free 30-Day Returns
Key Features
- Frame 48YZ
- Motor Thermal Protection Auto
- Nameplate RPM 1,075
- Length Less Shaft 5 7/16 in
- Motor Application HVAC/R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7E661
- Zoro # G1161011
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Length Less Shaft | 5 7/16 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Overall Length | 11 7/16 in |
Shaft Length | 6 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 208-230V AC, Full Load Amps 1.80-1.70 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L250 25" Outside Length, 1/2" Top Width, 1 Ribs (4L250-2)
- TSUBAKI Chain Link, Single Strand, #60, PK5, Includes: Spring Clip (60 CL)
- TRITAN Insert Ball Brng, SB, 1-1/8 dia, Setscrew (SB206-18)
- INA Banded Ball Thrust Bearing, Bore .813 In (AKL.D6-HLA)
- DAYTON Direct Drive Blower Motor, 1/4 HP, 60 Hz (GGS_47825)
- DAYTON Motor, PSC, 1/3 HP, 850 RPM, 115V, 48Y, OAO (4HZ70BG)
- DAYTON Motor, 3/4hp, D/D Blower (3LU87)
- DAYTON Motor, PSC, 1/8 HP, 1725 RPM, 115V, 48, TEAO (4YY56)
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ64BG)
- DAYTON Motor, PSC, 1/2hp, 1075/3,115 V, Ring/Stud (7E651)
- DAYTON Blower Motor, PSC, 1/3 HP, 1075/3,277V, 48YZ (3M713)
- Dayton Direct Drive Blower Motors