Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/4 HP, 1725 RPM, 115V, 48Y, OAO
Mfr # 5BE52
Zoro # G1800705
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 7 1/4 in
- Motor Sub Application Direct Drive
- Hz 60 Hz
- Motor Mounting Position All Angle
- Motor Service Factor 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5BE52
- Zoro # G1800705
- UPC # 190735342176
- Country of Origin United States
- Category Permanent Split Capacitor Blower Motors
Dimensions
Length Less Shaft | 7 1/4 in |
Stud Size | #10-32 |
Bolt Circle Dia. | 5 1/8 in |
Body Dia. | 5 11/16 in |
Shaft Dia. | 1/2 in |
Shaft Length | 3 1/4 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 4.2 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 472354 (472354)
- GAST 4/Skid 1Hab-11T-M100X Piston Pump Tank (1HAB-11T-M100X)
- SPEEDAIRE Pneumatic Oil Filter, 2 In. NPT, 600 cfm (4ZL22)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 230 cfm (AB-500)
- DAYTON Motor, 1/2hp, D/D Blower (3LU84)
- DAYTON Motor, 1/2hp, D/D Blower (4M101)
- DAYTON Motor, 1/6hp, D/D Blower (3LU71)
- DAYTON Blower Motor, 1/5 to 3/4 HP, 1075 rpm (5RHT8)
- DAYTON Motor, PSC, 1/2 HP, 1650,115/230V, 48Y, OAO (4HZ63BG)
- DAYTON Motor, 1hp, D/D Blower (3LU91)
- A.O. SMITH Century FML1036, 5-5/8" Flex Direct Drive Blower Motor - 1075 RPM 115 Volts (FML1036)
- Dayton Direct Drive Blower Motors