Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/3 HP, 850 RPM, 115V, 48Y, OAO
Mfr # 4HZ70BG
Zoro # G1720171
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mfr. No. 4HZ30, 4HZ56, 4HZ58
- No. of Speeds 1
- Nameplate RPM 850
- Bolt Circle Dia. 5 1/8 in
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HZ70BG
- Zoro # G1720171
- UPC # 190735326497
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Bolt Circle Dia. | 5 1/8 in |
Shaft Dia. | 5/8 in |
Shaft Length | 3 in |
Length Less Shaft | 6 9/16 in |
Overall Length | 9 9/16 in |
Body Dia. | 5 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 850, No. of Speeds 1, Voltage 115V AC, Full Load Amps 4.1 A, 48Y Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Filter, Metal Bowl, 3/4" NPT (1022-8)
- GAST Gast Standard 4Am-Arv-120 Air Motor (4AM-ARV-120)
- G.L. HUYETT Split Collar, Dbl 1-5/16"x9/16"x7/16"SS (SC2-0562-SS)
- BESTORQ A54 V Belt, 56 in Outside Length, 1/2 in Top Width, 1 Ribs (A54)
- DAYTON Motor, PSC, 1/2hp, 1075/4,115, Ring/Std/Hole (7E670)
- DAYTON Motor, PSC, 3/4 HP, 1725,115/230V, 48Z, OAO (4YU29)
- DAYTON Motor, PSC, 1hp, 1625/3,115v, Ring/Stud/Hole (7E678)
- DAYTON Motor, 1hp, D/D Blower (3LU92)
- DAYTON Direct Drive Blower Motor, 1/2 HP, CWSE (GGS_47829)
- DAYTON Motor, PSC, 1/4hp, 1075/3,208-230, Ring/Stud (7E648)
- RHEEM Motor 460V 1075rpm 2Spd 3/4hp (51-102182-03)
- Dayton Permanent Split Capacitor Blower Motors