Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/3 HP, 1100 RPM, 115V, 48Y, OAO
Mfr # 4HZ69BG
Zoro # G3109504
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Bearings Ball
- Max. Ambient Temp. 40 Degrees C
- HP 1/3
- Hz 60 Hz
- Shaft Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HZ69BG
- Zoro # G3109504
- UPC # 190735326480
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 3 in |
Length Less Shaft | 5 13/16 in |
Shaft Dia. | 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,100, No. of Speeds 1, Voltage 115V AC, Full Load Amps 4.1 A, 48Y Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC/DC Replacement Motor, 5000 RPM, 115V (1MDU9)
- ENERPAC Repair Kit T (P462K3)
- BESTORQ Aftermarket Hustler 935742 RAPTOR (Deck 42", S/N 117164) Zero Turn Mower Replacement Belt, A114LG (A114LG)
- OETIKER Clamp, Oetiker, 2 Ear, 5-7mm, 100 Bag (10100004)
- DAYTON Motor, 1/3hp, D/D Blower (3LU80)
- DAYTON Motor, PSC, 3/4 HP, 1725,115/230V, 48Z, OAO (4YU29)
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Y, OAO (5BE62)
- DAYTON Motor, 1/4hp, D/D Blower (3M712)
- DAYTON Motor, PSC, 1/3 HP, 1100 RPM, 115V, 56Z, ODP (6TWL4)
- DAYTON Motor, 1/4hp, D/D Blower (3LU75)
- DAYTON Motor, PSC, 1/8 HP, 1550 RPM, 115V, 48Y, TENV (1AGF9)
- Dayton Direct Drive Blower Motors