Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, PSC, 1/2 HP, 860,115/230V, 48Z, OAO
Mfr # 4YU22
Zoro # G0777515
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 40 Degrees C
- HP 1/2
- Motor Shaft Rotation CW/CCW
- Motor Mounting Type Rigid Base
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4YU22
- Zoro # G0777515
- UPC # 190735339091
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 3 in |
Length Less Shaft | 8 9/16 in |
Body Dia. | 5 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 860, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 6.0/3.0 A, 48Z Frame, Replacement For 4HZ56, 4HZ58, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/4hp, D/D Blower (4M096)
- SPEEDAIRE 1/4" ID x 50 ft Nylon Coiled Air Hose 185 PSI YL (1VEH9)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC8)
- DAYTON MTR, CS/CR, ODP, 1/4HP, 1725, 48Z, EFF 68.5 (30PT46)
- DAYTON Motor, PSC, 1hp, 1625/3,115v, Ring/Stud/Hole (7E678)
- DAYTON Direct Drive Blower Motor, 1/4 HP, 60 Hz (GGS_47825)
- DAYTON Motor, PSC, 3/4hp, 1075/3,208-230, Ring/Stud (7E654)
- DAYTON Motor, PSC, 1hp, 1075/4,115v, Ring/Stud/Hole (7E680)
- DAYTON Motor, PSC, 3/4 HP, 1725,115/230V, 48Z, OAO (5BE56)
- DAYTON Motor, PSC, 1/2 HP, 1650,115/230V, 48Y, OAO (4HZ63BG)
- BERKO MARLEY ENGINEERING PRODUCTS Motor1/20Hp 208-240/480V Ccw (3900-0361-888)
- Dayton Permanent Split Capacitor Blower Motors