Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, 1/4hp, D/D Blower
Mfr # 3M712
Zoro # G0668726
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 40 Degrees C
- Motor Enclosure Design Open Air-Over
- Nameplate RPM 1,075
- Nominal Efficiency 51.6 %
- Bolt Circle Dia. 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3M712
- Zoro # G0668726
- UPC # 190735292273
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Bolt Circle Dia. | 5 1/8 in |
Shaft Length | 6 in |
Length Less Shaft | 5 7/16 in |
Body Dia. | 5 5/8 in |
Overall Length | 11 7/16 in |
Shaft Dia. | 1/2 in |
Resilient Ring Dia. | 2 1/4 in |
Stud Size | 8-32 NC 2A Thread x 1 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 277V AC, Full Load Amps 2.0 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 64088H #88 Power Seal High Torque Hose Clamp 3-1/8 Inch to 6 In (6519588)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND16 B)
- MIDWEST FASTENER 1/4" Brass Air Hose Splicers 4PK (66526)
- MAIN FILTER Hydraulic Filter, replaces HASTINGS PT9340MPG, 25 micron, Inside-Out (MF0594505)
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Y, OAO (5BE62)
- DAYTON Motor, PSC, 1/2 HP, 1140,115/230V, 56Z, OAO (5BE66)
- DAYTON Blower Motor, PSC, 1/3 HP, 1075/3,277V, 48YZ (3M713)
- DAYTON Motor, 1hp, D/D Blower (3LU90)
- DAYTON Motor, 1/2hp, D/D Blower (4M101)
- DAYTON Motor, PSC, 1/2 HP, 1100,115/230V, 48Y, OAO (4HZ61BG)
- DAYTON Motor, PSC, 3/4hp, 1075/3,208-230, Ring/Stud (7E654)
- Dayton Direct Drive Blower Motors