Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, 1/4hp, D/D Blower
Mfr # 3LU74
Zoro # G0411591
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2-1/2 in Ring Conversion Kit
- Phase Single
- Standards CSA Certified (258501), UL Recognized (E37403)
- Hz 60 Hz
- Bolt Circle Dia. 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3LU74
- Zoro # G0411591
- UPC # 190735291061
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Bolt Circle Dia. | 5 1/8 in |
Body Dia. | 5 5/8 in |
Overall Length | 11 7/16 in |
Length Less Shaft | 5 7/16 in |
Shaft Length | 6 in |
Resilient Ring Dia. | 2 1/4 in |
Shaft Dia. | 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,625, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 1.75-1.75 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pneumatic Oil Filter, 1 In. NPT, 353 cfm (F35462-310)
- HEIL QUAKER 70/5MFD 440v Dual Round Cap (1185307)
- MORSE Torque Limiter Model - 500A, 500A-1 TL 1 3/16 FB (500A-1 TL 1 3/16 FB)
- FOSTER Brass Plug, 3/8"FPT (38FPB)
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ62BG)
- DAYTON Motor, PSC, 1/4 HP, 1725 RPM, 115V, 48Z, OAO (4YU27)
- DAYTON Motor, PSC, 1/3 HP, 850 RPM, 115V, 48Y, OAO (4HZ70BG)
- DAYTON Motor, PSC, 1/2 HP, 860,115/230V, 48Z, OAO (4YU22)
- DAYTON Motor, PSC, 1/2 HP, 1140,115/230V, 56Z, OAO (5BE66)
- DAYTON Motor, PSC, 3/4 HP, 1100,115/230V, 48Y, OAO (4HZ71)
- RHEEM Motor 460V 1075rpm 3Spd 1/2hp (51-23679-02)
- Dayton Direct Drive Blower Motors