Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, 1/3 HP, 1075, 3 Spd, 115 V, 48YZ, OPAO
Mfr # 4M098BG
Zoro # G1592297
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Shaft Design Flat
- Motor Application HVAC/R
- Frame 48YZ
- No. of Speeds 3
- Overall Length 9 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4M098BG
- Zoro # G1592297
- UPC # 190735330036
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Overall Length | 9 11/16 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 5 11/16 in |
Body Dia. | 5 5/8 in |
Shaft Length | 4 in |
Resilient Ring Dia. | 2 1/4 in |
Bolt Circle Dia. | 5 1/8 in |
Stud Size | 8-32 NC 2A Thread x 1 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 5 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel05MJ-05MOR (6400-05-05)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP206-103D1)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-371-8FO)
- CARLISLE R5VX1060-4 Power-Wedge Cog-Band (R5VX1060-4)
- DAYTON Blower Motor, 1/5 to 3/4 HP, 1075 rpm (5RHT8)
- DAYTON Blower Motor, PSC, 1/3 HP, 1075/3,277V, 48YZ (3M713)
- DAYTON Motor, PSC, 1 HP, 1140 RPM, 115/230V, 48Z, OAO (5BE68)
- DAYTON Motor, PSC, 1 HP, 1075/4,208-230v, Ring/Stud (7E681)
- DAYTON Motor, PSC, 1/3hp, 1075/3,208-230, Ring/Stud (7E650)
- DAYTON Motor, PSC, 1/2 HP, 1100,115/230V, 48Y, OAO (4HZ61BG)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 42Y, OAO (BL6530)
- Dayton Permanent Split Capacitor Blower Motors