Shop All Permanent Split Capacitor Blower Motors
Dayton
Motor, 1/2hp, D/D Blower
Mfr # 3LU83
Zoro # G0937745
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 6 3/16 in
- Overall Length 12 3/16 in
- Motor Sub Application Direct Drive
- Nameplate RPM 1,075
- Max. Ambient Temp. 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3LU83
- Zoro # G0937745
- UPC # 190735291153
- Country of Origin China
- Category Permanent Split Capacitor Blower Motors
Dimensions
Length Less Shaft | 6 3/16 in |
Overall Length | 12 3/16 in |
Resilient Ring Dia. | 2 1/4 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Bolt Circle Dia. | 5 1/8 in |
Shaft Length | 6 in |
Stud Size | 8-32 NC-2A Thread x 1-5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, Full Load Amps 7.1 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 6-3/4 to 7-5/8In, SAE 762, PK10 (4175070)
- DIXON Worm Gear Clamp, HSS 52/64", 1-48/64" (HSS20)
- CORROSION BLOCK Liquid 4-Liter Refill - Non-Hazmat, Non-Flammable -Non-Toxic (20004)
- CLIMAX METAL PRODUCTS H2C-500 Two-Piece Clamping Collar (H2C-500)
- DAYTON Motor, 1/4hp, D/D Blower (3LU75)
- DAYTON Motor, 1hp, D/D Blower (3LU90)
- DAYTON Motor, PSC, 1/2hp, 1075/3,115 V, Ring/Stud (7E651)
- DAYTON Motor, PSC, 1/3 HP, 850 RPM, 115V, 48Y, OAO (4HZ70BG)
- DAYTON Blower Motor, 1/5 to 3/4 HP, 1075 rpm (5RHT8)
- DAYTON Motor, PSC, 1hp, 1625/3,115v, Ring/Stud/Hole (7E678)
- RHEEM Motor 208-230/460V 1725rpm 3/4hp (51-21909-01)
- Dayton Direct Drive Blower Motors