Shop All Belt Drive Axial Upblast Exhaust Ventilators
Dayton
Exh Vent w/ Drive Pkg, 208-230/460 V
Mfr # 7HZ25
Zoro # G3623146
Free Shipping & Returns
$2,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 44 3/4 in x 44 3/4 in
- Blade Dia. 36 in
- Voltage - Roof Ventilators 208V AC/230V AC/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7HZ25
- Zoro # G3623146
- Country of Origin Multiple
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 44 3/4 in x 44 3/4 in |
Blade Dia. | 36 in |
Dimension A | 44 3/4 in |
Shaft Dia. Sheave End (In.) | 1 in |
Dimension C (In.) | 16 |
Dimension E (In.) | 43-1/2 |
Base Square Size - Roof Ventilators | 44-3/4" x 44-3/4" |
Dimension B (In.) | 38-1/2 |
Overall Dia. (In.) | 46 in |
Overall Height (In.) | 33 in |
Base Height (In.) | 1.75 in |
Dimension A (In.) | 44-3/4 |
Dimension D | 33 in |
Base Width (In.) | 44-3/4 |
Dimension E | 43 1/2 in |
Shaft Dia. Propeller End (In.) | 1 in |
Dimension C | 16 in |
Dimension D (In.) | 33 |
Base Length (In.) | 44-3/4 |
Dimension B | 38 1/2 in |
Housing Length | 43.5 in |
Overall Width | 44 3/4 in |
Housing Width | 43.5 in |
Blade Diameter | 36 in |
Propeller Shaft Diameter | 1 in |
Overall Diameter | 43 1/2 in |
Overall Depth | 44 3/4 in |
Overall Height | 33 in |
Base Width | 44 3/4 in |
Base Length | 44 3/4 in |
Base Dimension | 44 3/4 in Square |
Base Height | 1 3/4 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 44 3/4 in, Base Width 44 3/4 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 36 in, For Air Type Clean Air, Maximum Static Pressure 3/8 in wc, Maximum Inlet Air Temperature 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Scoop (204336-01)
- WATTS Air Gap, 1/2" (0881399)
- HONEYWELL Floating Thermostat, 2 Additional Outputs (TB6980A1007)
- KING ELECTRIC Kb Unit Heater 240V 5Kw 1-Ph Eco W/Bracket (KB2405-1-B2-ECO)
- DAYTON Roof Vent, 48 In, Less Drive Pkg (2RB67)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ30)
- DAYTON Exhaust Vent, 42 In (4YY26)
- DAYTON Exhaust Vent, 24 In (7A891)
- DAYTON Exhaust Vent, 30 In (7A859)
- DAYTON Exhaust Vent, 30 In (4YY24)
- DAYTON Exhaust Vent, 24 In (4YY23)
- Dayton Belt Drive Axial Upblast Exhaust Ventilators