Shop All Drum Lifting Trucks & Dispensers
Dayton
Drum Grab, 3200 lb
Mfr # 29PH22
Zoro # G2229571
product price: $1,650.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,650.99
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 42 in
- Overall Width 44 in
- Material Welded Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29PH22
- Zoro # G2229571
- UPC # 190735215685
- Country of Origin China
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 42 in |
Overall Width | 44 in |
Fork Pocket Size | 5 1/2 in x 2 in |
Compatible Fork Width | 5 1/4 in |
Compatible Fork Length | 35 in |
Jaw Height Position - Minimum | 19 in |
Compatible Fork Height | 1 3/4 in |
Details
Material | Welded Steel |
Color | Red |
Load Capacity | 3,200 lb |
Item | Drum Grab |
Lowest Position of Jaws | 19" |
Drum Capacity | 30 gal, 55 gal |
Number of Drums | 2 |
For Drum Material | Steel |
Color/Finish | Red |
Compatible Drum Material | Steel |
Jaw Functions | Tilt |
Load Capacity - Maximum | 3,200 lb |
Compatible Drum Capacity | 30 gal, 55 gal, 85 gal |
Fork Pocket Spacing | 27 in |
Description
Drum Grab, Overall Height 36 in, Overall Length 42 in, Overall Width 40 3/4 in, Compatible Drum Material Steel, Number of Drums 2, Load Capacity - Maximum 3,200 lb, Compatible Drum Capacity 30 gal, 55 gal, 85 gal, Jaw Functions Tilt, Compatible Fork Length 35 in, Compatible Fork Width 5 1/4 in, Compatible Fork Height 1 3/4 in, Color Red, Material Steel, Fork Pocket Spacing 27 in, Jaw Height Position - Minimum 19 in, Product Type Top-Grip Drum Handler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-15)
- ZORO SELECT Hopper Lid, White, 55-1/2x31 In (69025)
- LIFTOMATIC Forklift Attachment (DRM419)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6730)
- DAYTON Drum Lifter, 1 Drum, 30 or 55 gal, 1100 lb (21VG47)
- DAYTON Drum Lifter, Double Chime Jaw, 4000 lb (29PH17)
- DAYTON Drum Grab, 1000 lb (29PH19)
- DAYTON Drum Lifter, 1 Drum, 30 or 55 gal, 1000 lb (21VG56)
- DAYTON Drum Lifter, 2 Drum, 30 or 55 gal, 2000 lb (21VG57)
- DAYTON Drum Grab, 2000 lb (29PH21)
- CALDWELL Drum Grab, 2000 lb Cap, for Closed Drums (150-1)
- Dayton Drum Lifting Trucks & Dispensers