Shop All Permanent Split Capacitor Blower Motors
Dayton
DD Blower Motor, PSC, 1/3 HP, 1075,115, 48YZ
Mfr # 3LU79
Zoro # G1764804
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 40 Degrees C
- Ins. Class B
- Nameplate RPM 1,075
- Ring to Ring Center 5 1/2 in
- Application Blowers, Fans and Air Circulators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3LU79
- Zoro # G1764804
- UPC # 190735291115
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 6 in |
Overall Length | 11 15/16 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 5 15/16 in |
Body Dia. | 5 5/8 in |
Stud Size | 8-32 NC 2A Thread x 1 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, Full Load Amps 4.6 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXX310, Return Line, 10 micron, Inside-Out (MF0063386)
- RUBBERWORX 1-1/2" X 15FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-1.5X15-CEAL)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK10 (06E-606)
- WOLVERINE Flow Control, w/Relief, 3/4" FNPT, 0-30 gpm (WR-1975-30)
- DAYTON Motor, PSC, 1/8 HP, 1550 RPM, 115V, 48Y, TENV (1AGF9)
- DAYTON Direct Drive Blower Motor, 115V, 1/2 HP (GGS_47822)
- DAYTON Motor, PSC, 1/4 HP, 1725 RPM, 115V, 48Y, OAO (5BE52)
- DAYTON Blower Motor, 1/5 to 3/4 HP, 1075 rpm, 60Hz (5RHT9)
- DAYTON Motor, PSC, 1/8 HP, 1550 RPM, 115V, 42Y, OAO (4YU34)
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Z, OAO (4YU23)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, Open (FD6001A)
- Dayton Permanent Split Capacitor Blower Motors