Shop All Refrigerators
Danby
Refrigerator, 2 Dr, Seprt Frzr, 3.1 cu. ft.
Mfr # DCR031B1BSLDD
Zoro # G8506467
original price:
$283.59
7% off
new price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerator Style Mini
- Color Silver
- Number of Doors 2
- Overall Depth 20 1/4 in
- Overall Height 33 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danby
- MFR # DCR031B1BSLDD
- Zoro # G8506467
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 20 1/4 in |
Overall Height | 33 1/2 in |
Overall Width | 18 3/4 in |
Dimensions (H x W x D) | 33 1/2 in x 18 3/4 in x 20 1/4 in |
Details
Refrigerator Style | Mini |
Color | Silver |
Number of Doors | 2 |
Item | Mini Refrigerator |
Total Capacity | 4 cu ft |
Energy Star Compliant | Yes |
Freezer Capacity | 0.9 cu ft |
Refrigerator Capacity | 3.1 cu ft |
Defrost | Manual |
Control Type | Thermostatic |
Freezer Capacity Range | Up to 4.9 cu ft |
Includes Freezer | Yes |
Door Swing | Reversible |
Refrigerator Capacity Range | Up to 5.9 cu ft |
Color/Finish | Stainless Steel |
Total Capacity Range | Up to 8.9 cu ft |
Includes Ice Maker | No |
Description
Mini Refrigerator, Refrigerator Style Mini, Total Capacity 4 cu ft, Refrigerator Capacity 3.1 cu ft, Freezer Capacity 0.9 cu ft, Overall Height 33 1/2 in, Overall Width 18 3/4 in, Overall Depth 20 1/4 in, Color Silver, Energy Star Compliant Yes, Defrost Manual, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Thermostatic, Door Swing Reversible
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOELTING Therm. Probe Replacement Kit (2203790)
- THERMALRITE BLAST CHILLER Handle Inside Release 481C Safety Glow Steel Rod 4 (1145)
- VULCAN HART Thermostat W/ Dial Kxp, 3/16 X 6-1/2, 24 (00-352492-00001)
- WINCO 1 oz Yellow Solid Portion Spoon (FPS-1)
- DANBY Compact Refrigerator, 4.4 cu ft, Black (DAR044A4BDD)
- DANBY Compact Refrigerator and Freezer, 4.3 cu ft, White (DCR044A2WDD)
- DANBY 4.4cf Refrigerator with Chill Space, Black (DCR044A2BDD)
- DANBY 4.4cf All Refrigerator, Auto Deforst, White (DAR044A4WDD)
- DANBY 9.9cf 2 Door refrigerator with Freezer White (DFF101B1WDB)
- DANBY Beverage Center (DBC026A1BSSDB)
- EDGESTAR 24 Inch Wide 142 Can BuiltIn Beverage Cooler with Tinted Door and LED Lighting (CBR1502SG)
- Danby Refrigerators