Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Fridge

  • Mfr # DAR044A1SSO

  • Zoro # G515513399


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Mini
Color
Silver
Number of Doors
1
Overall Depth
23 in
Overall Height
33 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAR044A1SSO
Zoro #
G515513399
UPC #
067638031370
Country of Origin
China

Dimensions

Overall Depth
23 in
Overall Height
33 1/8 in
Refrigerator Interior Height
28 7/8 in
Manufacturer Warranty Length
2 yr
Refrigerator Interior Width
18 in
Overall Width
20 3/4 in
Refrigerator Interior Depth
16 3/4 in

Details

Refrigerator Style
Mini
Color
Silver
Number of Doors
1
Door Style
Solid
Refrigerator Capacity
4.4 cu ft
Maximum Refrigerator Temperature
110 Degrees F
Energy Star Compliant
Yes
Plug Type
3-Prong
Power Source
Electric
Control Type
Mechanical
Refrigerant Type
R-600a
Shelf Material
Glass
Defrost
Automatic
Item
Refrigerator
Minimum Refrigerator Temperature
45 Degrees F
Includes
(4) Stainless Steel Castors, Beverage Dispensing System, Integrated Door Lock, White LED Light
Weight
64 lb
Total Capacity
4.4 cu ft
Includes Ice Maker
No
Door Hinge
Swing
Door Swing
Reversible
Perfomance
Residential
Number of Shelves
3
Includes Freezer
No

Description

Outdoor Fridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.